DESTACO 810-S-RC Replacement Pneumatic Toggle Clamp, 1/8 Inch NPT Port, 750 lb Capacity

Item: AJ8AZW
Model: 810-S-RC
Cross Ref: 28RW46
23 In Stock

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$98.71
5% off
$93.77 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Replacement Clamp
Bar Style Solid
Clamp Arm Length 3.57"
Clamp Arm Style Solid Bar
Clamp Bar Opening 99°
Cylinder Bore 1.57"
Duty Cycle Fair/Medium
Height Under Clamp Arm 1.79"
Holding Capacity 750 lbs.
Mounting Orientation Horizontal
Operating Temp. -10°C to +90°C

Product Details

Destaco 810-S-RC pneumatic hold down action clamp is designed for holding / clamping workpieces in place. This pneumatic toggle clamp is an ideal choice for light duty assembly & welding operations in metalworking & woodworking applications. Its magnetic ring piston enables precise piston position sensing, thereby ensuring accurate clamping. This toggle clamp has a pneumatic cylinder that features built in flow control to ensure smooth clamping throughout the operation. It features a solid style clamping bar that is designed for preventing the workpiece from slipping or moving mid operation. Destaco pneumatic toggle clamp's flanged base features two pairs of mounting holes and screws that can be used to fasten the clamp on a flat surface / workbench. In situations, where the clamp needs to be removed or relocated, it can be easily removed just by unscrewing its screws using a simple screwdriver. Destaco 810 Series clampsare also available in U style clamping arm variants on Raptor Supplies.

Shipping Information

Height (cm) 9.63
Length (cm) 29.72
Width (cm) 7.26
Country Of Origin US
Weight (kg) 1.575

Uses

Destaco 810-S-RC pneumatic hold down action clamp is suitable for light duty pneumatic clamping operations in welding & assembly applications.

Features

  • Destaco 810-S-RC pneumatic hold down action clamp have a pneumatic cylinder that features built in flow control for ensuring smooth clamping throughout the operation.
  • It comes with a magnetic ring piston that enables accurate piston position sensing for precise clamping.
  • Destaco pneumatic hold down clamp features solid style clamping bar that is designed for preventing the workpiece from slipping or moving mid operation. This solid style clamping bar is used in combination with a bolt retainer to ensure secure workpiece clamping.
  • The clamp's flanged base features two pairs of mounting holes and screws that can be used to fasten the clamp on a flat surface / workbench.

Compatible Accessories

  • Destaco bolt retainers: These are used for replacing broken / worn out retainers on Destaco 810-S-RC pneumatic hold down action clamp.
  • Destaco 807-S-LC: These replacement clamp assemblies are used for replacing damaged clamp assembly in Destaco 810-S-RC pneumatic hold down clamp.
  • Destaco CABL-010 & CABL-013: This 810-S-RC clamp is compatible with quick disconnect (2mm and 5mm) extension cables (CABL-010 & CABL-013, respectively) to provide flexible adjustments of length & height. They are designed for areas where multiple clamping points are required.
  • This replacement clamp accommodates either round (810169) or T-slot (8EA-109-1) sensors.

Standards and Approvals

  • Destaco 810-S-RC pneumatic hold down action clamp is manufactured in compliance with ISO 9001:2015 & ISO 14001:2015 international industry standards .

Installation

  • Destaco 810-S-RC pneumatic hold down action clamp features two pairs of mounting holes on the base and can be installed on flat surface / workbench. In situations, where the clamp needs to be removed or relocated, it can be easily removed just by unscrewing its screws using a simple screwdriver.

Documentation

Frequently Asked Questions

What is a pneumatic toggle clamp?

Destaco pneumatic hold down toggle clamps are pneumatically operated clamps that are used for various applications, such as welding, woodworking, tensioning devices and for assembly & testing operations.

Does the brand offer pneumatic hold down toggle clamps in other styles?

Yes, apart from Destaco 810-S-RC, solid bar style pneumatic hold down clamp, the brand offers U bar style pneumatic clamps as well (Destaco 810-U pneumatic clamp).

How do pneumatic toggle clamps work?

Pneumatic hold down action clamps, such as Destaco 810-S-RC clamp, feature a pneumatic cylinder having piston type configuration, an air supply line is fed to the clamp cylinder through an input port. A hands free clamping operation is achieved by adjusting the input air supply.

What does clamping force mean?

Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

What does holding capacity mean in terms of clamps?

The holding force or holding capacity depicts the clamp's capability to hold down the equipment or sheet metal on the assembly line or during any other manufacturing process.

Are Destaco clamps rust resistant?

Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel clamps are also available.

Does the brand offer pneumatic hold down clamp in other configurations?

Yes, users can also choose from a wide variety of light & medium duty pneumatic clamps that are available in a range of configurations, styles and constructions (aluminium / steel).

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site