-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Hold Down Clamp |
|---|---|
| Air Connection Center-to-center Distance | 1.78" |
| Air Connection Size | 1/8" |
| Air Connection Type | NPT |
| Arm Height | 1.79" |
| Arm Length | 3.57" |
| Arm Swing Angle | 99° |
| Body Material | Steel |
| Body Mounting Type | T Slot Framing |
| Clamp Arm Length | 3.57" |
| Clamp Arm Style | U Bar |
| Cylinder Bore | 1.57" |
| Cylinder Bore Size | 1.57" |
| Duty Cycle | Fair/Medium |
| Holding Capacity | 600 lbs. |
|---|---|
| Includes | Flanged Washers 235106 |
| Material | Steel |
| Max Air Pressure | 80 psi |
| Max Clamping Force | 856 lbf. |
| Max. Input Air Pressure | 80 psi |
| Operating Temp. | -10°C to +90°C |
| Operating Temperature - Maximum | 194°F |
| Operating Temperature - Minimum | -14°F |
| Overall Height | 7.37" |
| Overall Length | 11.7" |
| Overall Width | 3 2/25" |
| Port Size | 1/8" |
Destaco 810-U pneumatic hold down clamp is an industrial automation tool used for workholding applications. It is ideal for securing workpieces during machining, welding or manufacturing processes.
| Height (cm) | 15.75 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 8.89 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.7235 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)