DESTACO 810-UE Pneumatic Hold Down Clamp, 600 lb Holding Capacity

Item: AJ8AXT
Model: 810-UE
Cross Ref: 28RW47
27 In Stock

Ships within 2 days via

Clamp Arm Style
Port Size

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$501.47
5% off
$476.40 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pneumatic Hold Down Clamp
Clamp Arm Length 3.57"
Clamp Arm Style U Bar
Clamp Bar Opening 99°
Cylinder Bore 1.57"
Duty Cycle Fair/Medium
Holding Capacity 600 lbs.
Mounting Orientation Horizontal
Open Height 7.37"
Operating Temp. -10°C to +90°C
Port Size 1/8"-25

Product Details

Destaco 810-UE pneumatic hold down clamp is used for holding down workpieces in the automation, aerospace, food & packaging, and automotive industries. This pneumatic toggle clamp is equipped with a magnetic piston ring that accurately detects the piston position during clamping operation. Destaco 810-UE pneumatic hold down clamp features an enclosed design, making it ideal for MIG & spot welding in dirty environments. Destaco 810-UE pneumatic toggle clamp has a non pivoting cylinder that can be hard piped into fixtures, and is compatible with round & T slot style sensors. This pneumatic hold down clamp employs an air actuated cylinder for applying clamping pressure & holding the workpiece in place. This portable pneumatic clamp is self contained, requires only a pressure source for safety and allows economical use on short run jobs with temporary fixturing. This pneumatic hold down clamp is actuated by a double acting pneumatic cylinder with a maximum clamping pressure of 145 psig. Destaco 810-UE pneumatic hold down clamp has U bar clamping arm configuration for easy attachment of the arm extension and allows bar opening up to 99 degrees. This pneumatic hold down clamp is capable of holding loads up to 600 lb and can be operated at temperatures ranging from -14 to 194 degrees Fahrenheit.

Shipping Information

Height (cm) 9.63
Length (cm) 29.72
Width (cm) 8.13
Country Of Origin US
Weight (kg) 2.25

Uses

Destaco 810-UE pneumatic hold down clamp is used in the automation, aerospace, food & packaging, and automotive industries for fixturing, testing, automotive part assembling and light duty welding.

Features

  • Destaco 810-UE pneumatic toggle clamp features a sensor ready design to accommodate round or T slot style sensors.
  • This pneumatic hold down clamp offers built in flow restriction for eliminating the requirement for external flow controls.
  • Destaco 810-UE pneumatic toggle clamp comes equipped with a magnetic piston ring for precise piston position sensing.
  • This pneumatic hold down clamp is capable of being operated at temperatures ranging from -10 to 90 degrees Celsius.
  • It allows bar opening up to 99 degrees.
  • Destaco 810-UE pneumatic hold down clamp can hold loads up to 600 lb.

Compatible Accessories

  • Destaco 810169: These extension cordsets and coupling nuts are designed to be installed on cylinders having 4 mm round grooves. They are operated by a magnetic ring fixed on the clamp's cylinder. These switches feature an LED for hassle free set up and are capable of being operated at temperatures ranging from -10 to 60 degrees Celsius.
  • Destaco 8EA-109-1: These T slot reed switches with quick disconnect cables are integrated with an LED for easy set up and can be operated at temperatures between -14 and 140 degrees Fahrenheit.

Standards and Approvals

  • Destaco 810-UE pneumatic toggle clamp adheres to ISO 9001:2015 & ISO 14001:2015 industry standards for environmental health, user safety and efficient performance of the clamp.

Installation

  • Destaco 810-UE pneumatic toggle clamp features a pair of mounting holes on the base plate for quick & secure installation on flat surfaces / workbenches.

Documentation

Frequently Asked Questions

How does a pneumatic hold down toggle clamp work?

The toggle clamp actuates against the workpiece and stretches or compresses the equipped linkages for keeping the workpiece in a stationary position.

Which grease is ideal for Destaco clamps for their rebuilding?

A coupling grease like Mobil XTC should be used when dealing with Destaco mechanical clamps, while the Magnalube G grease is great for use with pneumatic cylinder seals.

What does the clamp's holding capacity signify?

The holding capacity or holding force represents the capability of a clamp for holding down mechanical equipment or sheet metal while assembling automotive parts or during similar manufacturing processes.

What does clamping force mean?

Clamping force is the amount of force actually applied to the workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors including cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.

Does Destaco supply any water resistant clamp sensors?

Yes, Destaco also supplies inductive sensors designed in accordance with IP65 standards to ensure protection from powerful hydraulic jets, dust & heavy rain.

How much pressure is a toggle clamp capable of?

Destaco hold down toggle clamps apply downward clamping force by increasing the applied load via toggle mechanisms. You can see the clamping force on the packaging itself, which is specified in Newton (N). Use this information with the size of the toggle clamp to work out the degree of pressure that the tool will have to exert on a piece of wood. The larger the piece of wood, the greater the pressure required.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site