-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Cut-Off Wheel |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Material Grade | Grade 38A |
| Arbor Hole Size | 32 mm |
| Arbor Hole Type | Unthreaded Hole |
| Arbor Size | 1 1/4" |
| Bond Type | Resin |
| Color | Black |
| Compatible Tool Type | Chop Saw |
| Diameter | 350 mm |
| Grade | Metallurgical |
|---|---|
| Grit | 100 |
| Hardness | Medium (J) |
| Max. Speed | 2770 RPM |
| Primary Material Application | Nickel Alloy, Steel, Tool Steel |
| Reinforcing | Non Reinforced |
| Series | METLAB 38A Series |
| Thickness | 2.5 mm |
| Wheel Type | Type 1 |
| Height (cm) | 0.25 |
|---|---|
| Length (cm) | 35 |
| Width (cm) | 35 |
| HS Code | 6804226000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)