-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut-Off Wheel |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Arbor Size | 1.25" |
| Bond Type | Resin |
| Color | Black |
| Diameter | 12" |
| Grade | Metallurgical |
| Grit | 100 |
|---|---|
| Hardness | Medium (J) |
| Max. Rpm | 3820 |
| Specification | ML-112 |
| Thickness | 0.078" |
| Type | Type 1 |
| Wheel Type | 1 |
| Height (cm) | 0.2 |
|---|---|
| Length (cm) | 30.5 |
| Width (cm) | 30.5 |
| HS Code | 6804226000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.285 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)