-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut-Off Wheel |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Material Grade | Grade 38A |
| Application | For Very Hard Steels |
| Arbor Hole Size | 32 mm |
| Arbor Hole Type | Unthreaded Hole |
| Arbor Size | 1 1/4" |
| Bond Type | Resin |
| Color | Black |
| Compatible Tool Type | Chop Saw |
| Connector Type | Unthreaded Hole |
| Diameter | 254 mm |
|---|---|
| Grade | Fine |
| Grit | 100 |
| Hardness | Medium (J) |
| Max. Speed | 3500 RPM |
| Primary Material Application | Nickel Alloy, Steel, Tool Steel |
| Reinforcing | Non Reinforced |
| Series | METLAB 38A Series |
| Thickness | 1.6 mm |
| Wheel Hardness | J |
| Wheel Type | Type 1 |
| Height (cm) | 0.16 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 25.4 |
| HS Code | 6804226000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)