-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cut-Off Wheel |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Abrasive Material Grade | Grade U57A |
| Application | For Foundry |
| Arbor Hole Size | 1" |
| Arbor Hole Type | Unthreaded Hole |
| Arbor Size | 1" |
| Bond | B75B |
| Bond Type | Resin |
| Color | Black |
| Compatible Tool Type | Chop Saw |
| Connector Size | 1" |
| Connector Type | Unthreaded Hole |
| Diameter | 20" |
|---|---|
| Grade | Extra Coarse |
| Grit | 24 |
| Hardness | Hard (V) |
| Max. Speed | 2710 RPM |
| Overall Dia. | 20" |
| Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel, Titanium |
| Series | FOUNDRY X |
| Specification | U57A24-VB75B |
| Thickness | 3/16" |
| Wheel Dia. | 20" |
| Wheel Hardness | V |
| Wheel Type | Type 1 |
| Height (cm) | 0.48 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 50.8 |
| HS Code | 6804221000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.979 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)