-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cleaning Cloth |
|---|---|
| Color | Red |
| Compatible Surface Material | Aluminum, Metal, Rubber |
| Features | Can Be Used With Or Without Chemicals, Can Be Washed 300 Times Without Losing Cleaning Power, Lightly Dampen For Best Results |
| Length | 16" |
| Material | Microfiber |
|---|---|
| Overall Length | 16" |
| Overall Width | 16" |
| Product Type | Tack Cloth |
| Width | 16" |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 40.64 |
| HS Code | 6307102030 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 1.0125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)