-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Detailing Cloth |
|---|---|
| Color | Yellow |
| Features | Non Linting-Ideal For Use On Paint, Chrome, Glass, Dashboards And More, Removes Oily Or Filmy Residues Including Waxes, Polishes, Glazes And Fingerprints, Won'T Scratch Or Streak Delicate Automotive Surfaces |
| Length | 14" |
| Material | Nylon, Polyester |
| Overall Length | 14" |
|---|---|
| Overall Width | 12" |
| Product Type | Detailing Cloth |
| Thickness | 2 |
| Width | 12" |
| Height (cm) | 7.87 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 18.54 |
| HS Code | 6307102030 |
|---|---|
| Country Of Origin | VN |
| Weight (kg) | 0.2295 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)