-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Bib Apron |
|---|---|
| Apron Type | Bib Apron |
| Color | Gray |
| Features | Cuts, Protection From Heat, Slag, Sparks |
| Length | 30" |
| Material | Cowhide |
|---|---|
| Number Of Pockets | 1 |
| Stitching Material | Kevlar |
| Width | 24" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)