-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automotive Polisher |
|---|---|
| Amps @ 120v | 0.65A |
| Backing Pad Size Included | 6" |
| Current | 1A |
| Grip Type | Palm |
| Handle Design | Palm |
| Included Pad Sizes | 6" |
| Includes | Terry, Woven Bonnet |
| Lock | Wheel |
| Maximum Disc Diameter | 6" |
| Maximum Disc Speed | 3600 osc/min. |
| Minimum Disc Speed | 3600 osc/min. |
| No Load Rpm | 3600 RPM |
| Number Of Abrasives Included | 2 |
|---|---|
| Number Of Accessories Included | 2 |
| Number Of Speeds | 1 |
| Power Source | Corded |
| Product Type | Polisher Kit |
| Size | 6" |
| Speed Type | Single |
| Switch Type | Lock On |
| Tool Length | 8 5/8" |
| Tool Weight | 3 lbs. |
| Type | Electrical |
| Voltage | 120V |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 17.27 |
| HS Code | 8467290035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.557 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)