-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Closer |
|---|---|
| Ada Compliant | Yes |
| Arm Type | Parallel, Regular |
| Closer Cycles | 25000000 |
| Closer Mounting Type | Standard, Parallel, Top Frame |
| Closer Performance | Standard Duty |
| Closer Series | 8000 Series |
| Closer Type | Non Hold Open |
| Closing Operation Mode | Hydraulic |
| Color | Gray |
| Door Handing | Non Handed |
| Door Weight - Maximum | 250 lbs. |
| Door Width Campatibility | 48" |
| Energy Source | Hydraulic |
| Exterior Door Width | 48" |
| Exterior Door Width - Maximum | 48" |
| Features | Non Handed, Slide Mounting |
| Finish | Aluminum Painted |
| Fire Rating | 3 hrs. |
| Hand Orientation | Non Handed |
| Height Between Mounting Holes | 3/4" |
| Housing Depth | 2 1/8" |
| Housing Height | 2 7/8" |
|---|---|
| Housing Length | 13" |
| Housing Width | 2 1/8" |
| Includes | Molded Slim Style Covers |
| Interior Door Width | 48" |
| Length Between Mounting Holes | 12" |
| Ligature Resistance | Not Ligature Resistant |
| Location Use | Interior/Exterior |
| Material | Aluminum |
| Max Door Opening Angle | 180° |
| Max. Door Opening | 180° |
| Mounting Style | Top Frame |
| Operation Style | Manual |
| Performance Rating | Grade 1 Heavy Duty |
| Product Type | Door Closer |
| Projection | 2 1/8" |
| Projection From Wall | 2 3/4" |
| Spring Size | 6 |
| Spring Size - Minimum | 1 |
| Spring Type | Adjustable |
| Ul Fire Rating | UL10C |
| Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL AND CUL LISTED |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 15.75 |
| HS Code | 8302413000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)