-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dual Wheel Rigid Caster |
|---|---|
| Caster Brake Included | No |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | Greater Than 6000 lbs. |
| Caster Material | Polyurethane |
| Caster Product Group | Rigid Caster |
| Caster Shape | Standard |
| Caster Sub-type | Rigid |
| Caster Temp. Range | Yes |
| Caster Type | Rigid |
| Core Color | Gray |
| Core Material | Forged Steel |
| Durometer | 90 Shore A |
| Frame Finish | Enamel |
| Frame Material | Steel |
| Hole Pattern | D |
| Includes Thread Guards | No |
| Inside Bolt Hole Spacing | 7" x 7" |
| Load Rating | 990 lbs. |
| Mounting Bolt Dia. | 5/8" |
| Mounting Height | 11" |
| Mounting Plate Bolt Hole Pattern | D |
| Mounting Plate Size | 8 1/2" x 8 1/2" |
| Mounting Plate Size & Bolt Hole Pattern | 8 1/2" X 8 1/2" ( D ) |
|---|---|
| Mounting Type | Plate |
| Non-marking | Yes |
| Number Of Mounting Holes | 4 |
| Number Of Wheels | 2 |
| Outside Bolt Hole Spacing | 7" x 7" |
| Overall Height | 11" |
| Plate Size | 8 1/2" x 8 1/2" |
| Plate Thickness | 1/2" |
| Plate Type | D |
| Swivel Construction | Kingpin |
| Swivel Lock Type | No Lock Included |
| Temp. Range | -40°F to +200°F |
| Tread Shape | Standard |
| Wheel Bearing Type | Roller |
| Wheel Color | Blue |
| Wheel Core Material | Forged Steel |
| Wheel Dia. | 8" |
| Wheel Material | Polyurethane |
| Wheel Width | 3" |
| Wheel/tread Color | Blue |
| Wheel/tread Hardness | 95 Shore A |
| Wheel/tread Hardness Rating | Firm |
| Wheel/tread Material | Polyurethane |
| Height (cm) | 32.77 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 32 |
| HS Code | 8302200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 35.01 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)