-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Closer |
|---|---|
| Ada Compliant | Yes |
| Arm Type | Parallel |
| Closer Cycles | 25000000 |
| Closer Mounting Type | Top Frame |
| Closer Performance | Standard Duty |
| Closer Series | NORTON 8301 Series |
| Closer Stop Type | Spring |
| Closer Type | Non Hold Open |
| Closing Operation Mode | Hydraulic |
| Color | Dark Bronze |
| Door Handing | Non Handed |
| Door Width Campatibility | 54" |
| Energy Source | Hydraulic |
| Exterior Door Width | 48" |
| Exterior Door Width - Maximum | 48" |
| Finish | Dark Bronze Painted |
| Fire Rating | 3 hrs. |
| Hand Orientation | Non Handed |
| Height Between Mounting Holes | 3/4" |
| Housing Depth | 2 3/4" |
| Housing Height | 2 1/2" |
|---|---|
| Housing Length | 13" |
| Housing Width | 2 3/4" |
| Interior Door Width | 54" |
| Length Between Mounting Holes | 12" |
| Ligature Resistance | Not Ligature Resistant |
| Location Use | Exterior |
| Material | Plastic |
| Max Door Opening Angle | 110° |
| Max. Door Opening | 110° |
| Mounting Style | Top Frame |
| Operation Style | Manual |
| Performance Rating | Grade 1 Heavy Duty |
| Product Type | Door Closer |
| Projection | 2 3/4" |
| Projection From Wall | 2 3/4" |
| Spring Size | 6 |
| Spring Size - Minimum | 1 |
| Spring Type | Adjustable |
| Standards | ANSI A156.4 GRADE 2, UL AND CUL LISTED |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 15.75 |
| HS Code | 8302413000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.374 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)