-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Closer |
|---|---|
| Arm Material | Aluminum |
| Arm Type | Standard |
| Closer Performance | Standard Duty |
| Closing Operation Mode | Hydraulic |
| Color | Dark Bronze |
| Door Handing | Non Handed |
| Exterior Door Width | 48" |
| Finish | Dark Bronze |
| Housing Height | 2 1/2" |
|---|---|
| Housing Length | 13" |
| Housing Width | 2 1/8" |
| Interior Door Width | 48" |
| Max. Door Opening | 180° |
| Mounting Style | Top Frame |
| Projection From Wall | 2 3/4" |
| Spring Size | 1 to 6 |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 38.61 |
| Width (cm) | 15.75 |
| HS Code | 8302413000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)