-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Application | Power Transmission |
| Base To Center Of Shaft | 7.09" |
| Bearing Type | Ball |
| Brake Type | None |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Finish | Stainless Steel Paint |
| Frequency | 60 Hz |
| Full Load Amps | 6.5A |
| Gear Case Material | Cast Iron |
| Gear Material | Hardened Steel |
| Gear Ratio | 40.3:1 |
| Gear Type | Bevel |
| Gearmotor Mounting Position | Horizontal |
| Gearmotor Shaft Orientation | Right Angle |
| Gears | Hardened Steel |
| Housing Material | Cast Iron |
| Housing Material Finish | Stainless Steel Paint |
| Input Hp | 5 hp |
| Keyway Depth | 3/8" |
| Keyway Length | 2 3/4" |
| Keyway Size | 3/8" x 3/8" x 2 3/4" |
| Keyway Type | 3/8" x 3/8" x 2 3/4" |
| Keyway Width | 3/8" |
| Length Less Shaft | 26.3" |
| Lubrication | Grease Filled |
| Material | Stainless Steel |
| Max. Ambient Temp. | 40°C |
| Maximum Ambient Temperature | 104°F |
| Maximum Torque | 13718 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Insulation Class | Class F |
| Motor Type | 3-Phase |
| Mount Hole Center-to-center Length | 5.91" |
|---|---|
| Mount Hole Center-to-center Width | 6 1/2" |
| Mount Type | Horizontal |
| Mounting Orientation | Horizontal |
| Nameplate Rpm | 43 RPM |
| No Load Rpm | 43 RPM |
| Number Of Brake Discs Required | 0 |
| Number Of Output Shafts | 1 |
| Operating Voltage | 230/460V AC |
| Output Direction | Left Hand |
| Output Location | Left Hand |
| Output Shaft Dia. | 1 3/4" |
| Output Shaft Height | 7.09" |
| Output Shaft Length | 3 9/16" |
| Overall Height | 11.61" |
| Overall Length | 26.3" |
| Overall Width | 11 14/25" |
| Overhung Load | 1949 lbs. |
| Overhung Load Capacity | 1949 lbs.-ft. |
| Phase | 3 |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Seal Material | Viton |
| Seal Type | Lip |
| Seals | Lip |
| Shaft | Solid Input |
| Shaft Dia. | 1 3/4" |
| Shaft Orientation | Right Angle |
| Shaft Type | Single Left |
| Thermal Protection | No |
| Type | AC Gearmotor |
| Standards | CE CERTIFIED, CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 54.86 |
|---|---|
| Length (cm) | 125.98 |
| Width (cm) | 51.05 |
| Country Of Origin | DE |
|---|---|
| Weight (kg) | 104.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)