-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Agma Gear Class | Class 3 |
| Application | Power Transmission |
| Base To Center Of Shaft | 2.95" |
| Bearing Type | Ball |
| Dimension A | 5.51" |
| Dimension B | 5.31" |
| Dimension C | 14 23/25" |
| Dimension D | 2.95" |
| Dimension E | 4.33" |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Finish | Unpainted |
| Frame | 71 |
| Frequency | 60 Hz |
| Full Load Amps | 1.9/0.95A |
| Full Load Current | 0.95/1.9A |
| Gear Case Material | Die Cast Aluminum Alloy |
| Gear Ratio | 15.76 |
| Gear Type | Helical |
| Gearmotor Mounting Position | Horizontal |
| Gearmotor Shaft Orientation | Inline |
| Gears | Helical |
| Housing Material | Die Cast Aluminum Alloy |
| Housing Material Finish | Unpainted |
| Input Hp | 1/2 hp |
| Keyway Depth | 3/16" |
| Keyway Length | 1 1/4" |
| Keyway Size | 3/16" x 1 1/4" |
| Keyway Type | 3/16" x 3/32" x 1 1/4" |
| Keyway Width | 3/16" |
| Length Less Shaft | 13.35" |
| Lubrication | Mineral Oil |
| Max. Ambient Temp. | 40°C |
| Max. Torque | 289 lbs.-in. |
| Maximum Ambient Temperature | 104°F |
| Maximum Output Speed | 109 RPM |
|---|---|
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Insulation Class | Class F |
| Motor Type | 3-Phase |
| Mount Hole Center-to-center Length | 4.33" |
| Mount Hole Center-to-center Width | 4.33" |
| Mount Type | Horizontal |
| Mounting | Horizontal |
| Mounting Orientation | Horizontal |
| Nameplate Rpm | 111 RPM |
| No Load Rpm | 111 RPM |
| Number Of Output Shafts | 1 |
| Operating Voltage | 230/460V AC |
| Output Shaft Dia. | 3/4" |
| Output Shaft Height | 2.95" |
| Output Shaft Length | 1 9/16" |
| Overall Height | 5.59" |
| Overall Length | 14.93" |
| Overall Width | 7.62" |
| Overhung Load | 629 lbs. |
| Overhung Load Capacity | 629 lbs.-ft. |
| Phase | 3 |
| Rotation | CW/CCW |
| Rpm @ 50 Hz | 92 RPM |
| Rpm Range | 100-150 RPM |
| Seal Type | Double Lip |
| Seals | Double Lip |
| Service Factor | 2.6 |
| Shaft Dia. | 3/4" |
| Shaft Orientation | Parallel |
| Starting Torque | 18 lbs.-in. |
| Type | Inverter Duty |
| Voltage | 0.5V AC |
| Brake Type | None |
| Standards | CE CERTIFIED, CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 46.74 |
| Width (cm) | 30.99 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 11.745 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)