-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | AC Gearmotor |
|---|---|
| Application | Inverter Duty |
| Base To Center Of Shaft | 4.41" |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Finish | Stainless Steel Paint |
| Frequency | 50/60 Hz |
| Full Load Amps | 1.9/0.95A |
| Gear Ratio | 42:1 |
| Gearmotor Mounting Position | All Angle |
| Gearmotor Shaft Orientation | Right Angle |
| Housing Material Finish | Stainless Steel Paint |
| Input Hp | 1/2 hp |
| Keyway Depth | 1/4" |
| Keyway Length | 2" |
| Keyway Width | 1/4" |
| Lubrication | Oil Filled |
| Material | Stainless Steel |
| Maximum Torque | 757 lbs.-in. |
| Motor Enclosure | Totally Enclosed Fan Cooled |
| Motor Type | 3-Phase |
| Mount Hole Center-to-center Length | 5 3/25" |
| Mount Hole Center-to-center Width | 4 18/25" |
| Mount Type | Any Position |
| Mounting | All Position |
| Mounting Orientation | Any Angle |
|---|---|
| Nameplate Rpm | 41 RPM |
| Number Of Output Shafts | 1 |
| Operating Voltage | 230/460V AC |
| Output Direction | Left Hand |
| Output Location | Left Hand |
| Output Shaft Dia. | 1 1/4" |
| Output Shaft Height | 4.41" |
| Output Shaft Length | 2 3/8" |
| Overall Height | 7 16/25" |
| Overall Length | 18.66" |
| Overall Width | 8 2/25" |
| Overhung Load | 1616 lbs. |
| Overhung Load Capacity | 1616 lbs.-ft. |
| Phase | 3 |
| Rotation | CW/CCW |
| Rpm Range | 31-50 RPM |
| Seal Material | Viton |
| Shaft Dia. | 1 1/4" |
| Shaft Length | 2 5/16" |
| Shaft Orientation | Right Angle |
| Brake Type | None |
| Standards | CE CERTIFIED, CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 72.39 |
| Width (cm) | 29.21 |
| HS Code | 8501514020 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 42.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)