-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand File |
|---|---|
| Babbitt File | No |
| Coarseness Of Cut | Bastard |
| Cut Type | Double |
| Diameter | 3/8" |
| Edge Cut Style | Double |
| Edge Type | Double Cut |
| Edges | Double Cut |
| Face Cut Style | Double Cut |
| File Body Finish | Natural |
| File Coarseness | Bastard Cut |
| File Length Without Tang | 10" |
| File Style | American Pattern File |
| File Type | Machinists File |
| File Width | 1/8" |
|---|---|
| Finish | Natural |
| Finish/coating | Uncoated |
| Handle Design | None |
| Length | 10" |
| Number Of Cut Edges | 4 |
| Pattern | American |
| Profile Shape | Square |
| Shape | Square |
| Tang Or Handle | Tang |
| Taper | Tapered Slightly Towards Point |
| Teeth Per Inch | 18.0 |
| Thickness | 3/8" |
| Width | 3/8" |
| Height (cm) | 2.9 |
|---|---|
| Length (cm) | 32.41 |
| Width (cm) | 4.5 |
| HS Code | 8203109000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)