-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand File |
|---|---|
| Cut Type | Smooth |
| Diameter | 1/4" |
| Edge Cut Style | Safe |
| Edges | Round |
| Face Cut Style | Single Cut |
| File Body Finish | Natural |
| File Coarseness | Smooth Cut |
| File Diameter | 5/16" |
| File Length Without Tang | 0" |
| Finish | Natural |
|---|---|
| Handle Design | Tang |
| Length | 6" |
| Number Of Cut Edges | 4 |
| Pattern | American |
| Profile Shape | Round |
| Taper | Tapered Slightly Towards Point |
| Teeth Per Inch | 48.0 |
| Thickness | 7/32" |
| Width | 1/4" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 21.59 |
| Width (cm) | 4.06 |
| HS Code | 8203106000 |
|---|---|
| Country Of Origin | CO |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)