-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand File |
|---|---|
| Babbitt File | No |
| Coarseness Of Cut | Second |
| Cut On Edge | Round |
| Cut Type | Single |
| Edge Cut Style | Safe |
| Edges | Round |
| Face Cut Style | Single Cut |
| File Body Finish | Natural |
| File Coarseness | Second Cut |
| File Diameter | 5/16" |
| File Length Without Tang | 8" |
| Finish | Natural |
| Finish/coating | Uncoated |
|---|---|
| Handle Design | Tang |
| Handle Material/style | Tang |
| Length | 8" |
| Number Of Cut Edges | 4 |
| Pattern | American |
| Profile Shape | Round |
| Shape | Round |
| Tang Or Handle | Tang |
| Taper | Tapered Slightly Towards Point |
| Teeth Per Inch | 30.0 |
| Thickness | 9/32" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 4.06 |
| HS Code | 8203109000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.054 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)