-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand File |
|---|---|
| Edge Cut Style | Single |
| Face Cut Style | Single Cut |
| File Body Finish | Natural |
| File Coarseness | Smooth Cut |
| File Length Without Tang | 8" |
| File Type | Machinists File |
| File Width | 3/4" |
|---|---|
| Insulated | No |
| Material Applications | Iron, Mild Steel, Plastics, Wood |
| Number Of Cut Edges | 4 |
| Profile Shape | Rectangular |
| Taper | Taper In Width |
| Thickness | 5/32" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)