-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Motorized Progressive Cavity Pump |
|---|---|
| Application | Abrasive Slurries, Bridge Deck Flooding, Coatings, Dirty Oil, Drum Transfer, Feed Additives, Industrial Waste, Irrigation, Lubricants, Sewage Sampling, Swimming Pool Water |
| Body Material | Cast Iron |
| Discharge Connection Size | 1 1/2" |
| Discharge Connection Type | NPT |
| Discharge Port Size | 1 1/2" |
| Discharge Port Type | NPT |
| Flow Rate @ Max. Rpm And 0 Psi | 24 GPM |
| Flow Rate @ Min. Rpm And 0 Psi | 2.139 GPM |
| Frequency | 60 Hz |
| Height | 8 1/5" |
| Inlet Size | 1 1/2" |
| Intake Connection Size | 1 1/2" |
| Intake Connection Type | NPT |
| Length | 25 2/9" |
| Max. Discharge Pressure | 50 psi |
| Max. Fluid Temperature | 160°F |
| Max. Hp | 1 1/4 hp |
| Max. Media Temp. | 160°F |
| Max. Motor Speed | 1750 RPM |
| Max. Pressure | 50 psi |
| Max. Rpm | 1750 RPM |
| Max. Solid Dia. | 9.5 mm |
| Max. Viscosity | 20000 cPS |
| Media Temperature Range | 10°F to 160°F |
| Min. Fluid Temp. | 10°F |
|---|---|
| Min. Pressure | 0 psi |
| Min. Rpm | 150 RPM |
| Motor Mounting Type | Close Coupled |
| Mounting Type | Close Coupled |
| Outlet Size | 1 1/4" |
| Outlet Type | NPT |
| Overall Height | 8.1" |
| Overall Length | 25.2" |
| Overall Width | 6" |
| Particle Size | 9.5 mm |
| Phase | 3 |
| Pump Operation Type | Motorized |
| Required Hp @ Higher Rpm | 1 1/4 hp |
| Required Hp @ Lower Rpm | 3/64 hp |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon, Ceramic |
| Seal Type | Mechanical |
| Series | 300 Series |
| Stator Material | Buna N |
| Suction Port | 1 1/2" NPT |
| Voltage | 208/230/440V AC |
| Voltage Type | Motorized |
| Width | 6" |
| Height (cm) | 31.75 |
|---|---|
| Length (cm) | 82.55 |
| Width (cm) | 31.75 |
| HS Code | 8413600040 |
|---|---|
| Weight (kg) | 31.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)