-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Drain Pad |
|---|---|
| Color | White |
| Height | 1" |
| Inlet Type | Snap On |
| Length | 12" |
|---|---|
| Material | PVC |
| Product Type | Floor Drain Pad |
| Width | 12 1/2" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 31.75 |
| HS Code | 9506995500 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6885 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)