-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Progressive Cavity Pump |
|---|---|
| Application | abrasive slurries, bridge deck flooding, coatings, dirty oil, drum transfer, feed additives, industrial waste, irrigation, lubricants, sewage sampling, swimming pool water |
| Flow Rate @ Max. Rpm And 0 Psi | 24 GPM |
| Flow Rate @ Min. Rpm And 0 Psi | 2.139 GPM |
| Height | 8.062" |
| Housing Material | Cast Iron |
| Inlet Size | 1 1/2" |
| Inlet Type | Npt |
| Inlet/outlet | 1-1/2 NPT, 1-1/4 NPT |
| Length | 17 1/2" |
| Max. Fluid Temp. | 160°F |
| Max. Pressure | 50 psi |
| Max. Rpm | 1750 |
| Max. Speed | 1750 RPM |
| Max. Viscosity | 20000 cPS |
| Min. Fluid Temp. | 10°F |
| Min. Pressure | 0 psi |
|---|---|
| Min. Rpm | 150 RPM |
| Outlet Size | 1 1/4" |
| Outlet Type | Npt |
| Particle Size | 9.5 mm |
| Required Hp @ Higher Rpm | 1 1/4 hp |
| Required Hp @ Lower Rpm | 47/1000 hp |
| Rotor Material | Stainless Steel |
| Seal Material | Carbon, Ceramic, Nitrile |
| Seal Type | Mechanical Seal |
| Series | 300 Series |
| Stator Material | Buna N |
| Voltage | Non-Motorized |
| Voltage Type | Non Motorized |
| Width | 7.556" |
| Height (cm) | 26.67 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 25.4 |
| HS Code | 8413600040 |
|---|---|
| Weight (kg) | 16.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)