MOYNO 33359 Motorized Progressive Cavity Pump 50 Psi

Item: AF9LTJ
Model: 33359
Cross Ref: 30EK55
Check Availability
In Stock.

Get it by Tuesday, Feb 17

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$2,385.11
10% off
$2,146.60 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Motorized Progressive Cavity Pump
Application Abrasive Slurries, Bridge Deck Flooding, Coatings, Dirty Oil, Drum Transfer, Feed Additives, Industrial Waste, Irrigation, Lubricants, Sewage Sampling, Swimming Pool Water
Body Material Cast Iron
Discharge Connection Size 3/4"
Discharge Connection Type NPT
Discharge Port Size 3/4"
Discharge Port Type NPT
Flow Rate @ Max. Rpm And 0 Psi 9.4 GPM
Flow Rate @ Min. Rpm And 0 Psi 0.835 GPM
Frequency 60 Hz
Height 7 7/8"
Horsepower (maximum) 1/2 hp
Housing Material Cast Iron
Inlet Size 3/4"
Intake Connection Size 3/4"
Intake Connection Type NPT
Length 19 5/7"
Max. Discharge Pressure 50 psi
Max. Fluid Temperature 160°F
Max. Media Temp. 160°F
Max. Motor Speed 1750 RPM
Max. Pressure 50 psi
Max. Rpm 1750 RPM
Max. Viscosity 20000 cPS
Media Temperature Range 10°F to 160°F
Min. Fluid Temp. 10°F
Min. Pressure 0 psi
Min. Rpm 150 RPM
Motor Mounting Type Close Coupled
Mounting Type Close Coupled
Operating Pressure 50 psi
Outlet Size 3/4"
Outlet Type NPT
Overall Height 7.9"
Overall Length 19.7"
Overall Width 6 1/2"
Particle Size 4.8 mm
Phase Single
Promotion Restriction Not Eligible For Promotion
Pump Operation Type Motorized
Required Hp @ Higher Rpm 1/2 hp
Required Hp @ Lower Rpm 1/32 hp
Rotor Material Stainless Steel
Seal Material Carbon, Ceramic
Seal Type Mechanical
Series 300 Series
Solid Diameter (maximum) 4.8 mm
Stator Material Buna N
Suction Port Size 3/4"
Suction Port Type NPT
Voltage 115/230V AC
Voltage Type Motorized
Width 6 1/2"

Shipping Information

Height (cm) 31.75
Length (cm) 68.58
Width (cm) 30.48
HS Code 8413600040
Weight (kg) 19.485

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site