-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Forklift-Karriers |
|---|---|
| Band Width | 9" |
| Color | Blue |
| Compatible Drum Capacity | 55 gal. |
| Compatible Drum Diameter | 22 1/2" |
| Compatible Drum Material | Steel |
| Compatible Fork Height | 2 1/2" |
| Compatible Fork Width | 6 1/2" |
| Drum Action | Lift, Pour, Transport |
| Drum Dia. | 19" to 22.5" |
| Drum Material | Steel |
| Drum Rotation | 360° |
| Drum Size | 30 gal., 55 gal. |
| Fork Depth | 26 1/2" |
| Fork Distance | 25" |
| Fork Length | 27" |
| Fork Pocket Depth | 26 1/2" |
| Full Capacity | 2000 lbs. |
| Group | 30 |
| Half Full Capacity | 1000 lbs. |
|---|---|
| Half-full Capacity | 1000 lbs. |
| Includes | (2) Load Binders |
| Jaw Functions | Tilt |
| Load Capacity | 2000 lbs. |
| Material | Steel |
| Maximum Load Capacity | 2000 lbs. |
| Number Of Drums | 1 |
| Operation Type | Manual, Pull Chain |
| Other | Fork Pocket Minimum Opening 25" |
| Overall Height | 21" |
| Overall Length | 27" |
| Overall Width | 38" |
| Power Source | Manual |
| Product Type | Drum Dispenser |
| Tilt Operation Type | Pull Chain |
| Use With | Optional 19" Drum Adapter |
| Width Across Forks | 38" |
| Width Between Forks | 25" |
| Height (cm) | 60.96 |
|---|---|
| Length (cm) | 114.3 |
| Width (cm) | 86.36 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 117.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)