-
Select Country
- Source Now
Get it by Friday, Feb 20
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Forklift-Karriers |
|---|---|
| Capacity | 800 lbs. |
| Drum Action | Lift, Pour, Transport |
| Drum Dia. | 22" to 23.5" |
| Drum Material | Fiber, Plastic, Steel |
| Drum Rotation | 360° |
| Drum Size | 0 gal. to 55 gal. |
| Drum Type | Closed |
| Fork Length | 27" |
| Fork Pocket Depth | 26 1/2" |
| Full Capacity | 800 lbs. |
| Group | 30 |
|---|---|
| Half Full Capacity | 500 lbs. |
| Half-full Capacity | 500 lbs. |
| Load Capacity | 800 lbs. |
| Number Of Drums | 1 |
| Operation Type | Manual, Pull Chain |
| Other | Fork Pocket Minimum Opening 25" |
| Tilt Operation Type | Pull Chain |
| Width Across Forks | 38" |
| Width Between Forks | 25" |
| Height (cm) | 58.42 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 86.36 |
| HS Code | 8428900390 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)