-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fire Hose Rocker Lug Adapter |
|---|---|
| Adapter Material | Aluminum |
| Basic Connection Type | Female x Male |
| Body Material | Aluminum |
| Compatible Pipe Size | 3/4", 1" |
| Connection Type | NH Female x GHT Male |
| Finish | Hard Coated |
| Finish/coating | Hard Coated |
| Fitting Connection Type | NH x GHT |
| Fitting Gender | Female x Male |
| Fitting Material | Aluminum |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
|---|---|
| Fitting Size | 1" x 3/4" |
| Hose Fitting A Connection Type | Nh |
| Hose Fitting A Gender | Female |
| Hose Fitting A Size | 1" |
| Hose Fitting B Connection Type | GHT |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 3/4" |
| Material | Brass |
| Shape | Straight |
| Thread Type | Nh X Ght |
| Tightening Method | Rocker Lug |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 5.72 |
| Width (cm) | 4.44 |
| HS Code | 7609000000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)