MOON AMERICAN 378-1011014 Rocker Lug Mnpsh x Mnpsh 1 In x 1 In

Item: AD4FJY
Model: 378-1011014
Cross Ref: 41H457
9 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$93.23
5% off
$88.57 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fire Hose Rocker Lug Adapter
Adapter Material Aluminum
Basic Connection Type Double Male
Body Material Aluminum
Compatible Pipe Size 1"
Connection Type Double Male
Finish Hard Coated
Finish/coating Hard Coated
Fitting Connection Type NPSH x NPSH
Fitting Gender Male x Male
Fitting Material Aluminum
Fitting Movement Rigid
Fitting Shape Straight
Fitting Size 1" x 1"
Hose Fitting A Connection Type Npsh
Hose Fitting A Gender Male
Hose Fitting A Size 1"
Hose Fitting B Connection Type Npsh
Hose Fitting B Gender Male
Hose Fitting B Size 1"
Material Aluminum
Shape Straight
Size 1" x 1"
Thread Type NPSH x NPSH
Tightening Method Rocker Lug

Shipping Information

Height (cm) 11.43
Length (cm) 10.92
Width (cm) 11.18
HS Code 7609000000
Country Of Origin US
Weight (kg) 0.126

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site