MOON AMERICAN 369-1010754 Rocker Lug Fnpsh x Gh Male 1 Inch x 3/4 In

Item: AD4FJV
Model: 369-1010754
Cross Ref: 41H454
12 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$82.13
5% off
$78.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fire Hose Rocker Lug Adapter
Adapter Material Aluminum
Basic Connection Type Female x Male
Body Material Aluminum
Connection Type GH Male x NPSH Female
Finish Hard Coated
Fitting Material Aluminum
Fitting Movement Rigid
Fitting Shape Straight
Hose Fitting A Gender Female
Hose Fitting B Gender Male
Material Brass
Shape Straight
Tightening Method Rocker Lug

Shipping Information

Height (cm) 11.43
Length (cm) 10.92
Width (cm) 11.18
HS Code 7609000000
Country Of Origin US
Weight (kg) 0.108

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site