MOON AMERICAN 369-1511014 Rocker Lug Fnpsh x Mnpsh 1-1/2 In x 1 In

Item: AD4FJX
Model: 369-1511014
Cross Ref: 41H456
14 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$109.90
5% off
$104.41 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Fire Hose Rocker Lug Adapter
Adapter Material Aluminum
Basic Connection Type Female x Male
Body Material Aluminum
Compatible Pipe Size 1", 1 1/2"
Connection Type NPSH Female x NPSH Male
Finish Hard Coated
Finish/coating Hard Coated
Fitting Connection Type NPSH x NPSH
Fitting Gender Female x Male
Fitting Material Aluminum
Fitting Movement Rigid
Fitting Shape Straight
Fitting Size 1 1/2" x 1"
Hose Fitting A Connection Type Npsh
Hose Fitting A Gender Female
Hose Fitting A Size 1 1/2"
Hose Fitting B Connection Type Npsh
Hose Fitting B Gender Male
Hose Fitting B Size 1"
Material Brass
Shape Straight
Thread Type NPSH x NPSH
Tightening Method Rocker Lug

Shipping Information

Height (cm) 11.94
Length (cm) 10.92
Width (cm) 11.18
HS Code 7609000000
Country Of Origin US
Weight (kg) 0.1665

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site