-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Caliper |
|---|---|
| Accuracy | -0.001" to +0.001" |
| Calibration Certificate | No |
| Caliper Material | Stainless Steel |
| Case Type | Case |
| Depth Rod Shape | Rectangular |
| Dial Color | Blue |
| Dial Graduation | 0.001" |
| Dimension Type | Inch |
| Finish | Plain |
| Graduations | 0.001" |
| Included Certification | Certificate Of Inspection |
| Includes Bezel Lock | Yes |
| Includes Case | Yes |
| Includes Locking Nut | Yes |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 40 mm |
|---|---|
| Jaw Depth - Upper Jaw | 21 mm |
| Jaw Material | Stainless Steel |
| Jaw Shape | Standard Blade Nibs For Inside/Outside Measurement |
| Long Form Calibration Certificate | No |
| Material | Hardened Stainless Steel |
| Maximum Measurement - Inch | 6" |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Inch | 0" |
| Range | 0" to 6" |
| Range Per Revolution | 0.1" |
| Shockproof Dial | Yes |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 26.92 |
| Width (cm) | 11.43 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)