-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Caliper |
|---|---|
| Accuracy | -0.04 mm to +0.04 mm |
| Calibration Certificate | No |
| Caliper Dial Color | Yellow |
| Caliper Grouping | Dial Caliper |
| Case Type | Case |
| Depth Rod Shape | Rectangular |
| Dial Color | Yellow |
| Dimension Type | Metric |
| Finish | Natural |
| Graduations | 0.02 mm |
| Included Certification | Certificate Of Inspection |
| Includes | Fitted Case |
| Includes Bezel Lock | Yes |
| Includes Case | Yes |
|---|---|
| Includes Locking Nut | Yes |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 64 mm |
| Jaw Material | Stainless Steel |
| Long Form Calibration Certificate | No |
| Material | Stainless Steel |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Range | 0 mm to 300 mm |
| Range Per Revolution | 2 mm |
| Shockproof Dial | Yes |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 44.96 |
| Width (cm) | 13.97 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.3442 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)