-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dial Caliper |
|---|---|
| Accuracy | -0.002" to +0.002" |
| Calibration Certificate | No |
| Caliper Dial Color | White |
| Caliper Grouping | Dial Caliper |
| Caliper Material | Stainless Steel |
| Case Type | Case |
| Depth Rod Shape | Rectangular |
| Dial Color | White |
| Dial Graduation | 0.001" |
| Dimension Type | Inch |
| Finish | Plain |
| Graduations | 0.001" |
| Included Certification | Certificate Of Inspection |
| Includes | Fitted Case |
| Includes Bezel Lock | Yes |
| Includes Case | Yes |
| Includes Locking Nut | Yes |
| Jaw Actuation Type | Thumb Wheel |
|---|---|
| Jaw Depth | 64 mm |
| Jaw Depth - Upper Jaw | 27.5 mm |
| Jaw Material | Stainless Steel |
| Jaw Shape | Standard Blade Nibs For Inside/Outside Measurement |
| Long Form Calibration Certificate | No |
| Material | Stainless Steel |
| Max. Measurement | 12" |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Inch | 0" |
| Range | 0" to 12" |
| Range Per Revolution | 1/5" |
| Shockproof Dial | Yes |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 44.7 |
| Width (cm) | 13.97 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)