-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tapered Adaptor |
|---|---|
| Abrasive Mounting Connector Size | 3/8" |
| Abrasive Mounting Connector Type | Unthreaded Hole |
| Compatible Abrasive Type | Radial Bristle Discs |
| Compatible Disc Diameter (maximum) | 3" |
|---|---|
| Compatible Disc Diameter (minimum) | 2" |
| Tool Mounting Connector Size | 3/8"-24 |
| Tool Mounting Connector Type | Threaded Shank |
| Height (cm) | 11.68 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16 |
| HS Code | 7318190000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)