-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Absolute Electronic Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.001" to +0.001" |
| Battery Included | Yes |
| Battery Size | SR44 |
| Calibration Certificate | No |
| Caliper Grouping | Digital Caliper |
| Caliper Material | Stainless Steel |
| Case | Molded Plastic |
| Case Material | Molded Plastic |
| Case Type | Plastic Case |
| Coolant Resistant | No |
| Depth Rod Shape | Rectangular |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Dust Resistant | Yes |
| Function | Origin-Set, Zero, Data Output, Inch/Mm, Alarm Low Voltage, Counting Value Composition Error |
| Functions | Origin-Set, Zero, Data Output, In./Mm, Alarm, Low Voltage, Counting Value Composition Error |
| Included Certification | Certificate Of Inspection |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth | 1 37/64" |
| Jaw Depth Upper Jaw | 2 9/64" |
| Jaw Material | Stainless Steel |
|---|---|
| Jaw Shape | Standard |
| Left-handed Operation | No |
| Linear Encoder Type | Electrostatic Capacitance |
| Long Form Calibration Certificate | No |
| Material | Stainless Steel |
| Max. Measurement | 6" |
| Maximum Measurement - Mm | 150 mm |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0" to 6" |
| Repeatability | 0005", 01 mm |
| Resolution | 0.0005" |
| Spc Output | No |
| System Of Measurement | Imperial/Metric |
| Water Resistant | No |
| With Locking Nut | Yes |
Mitutoyo 500-196-30 digital caliper has adjustable jaws that slide along a beam to take dimensional measurements. It is battery powered with an LCD screen that displays the measurements. This unit can be set to zero at any point and comes equipped with an On/Off button, Inch and mm control buttons and inches or Metric graduations. This Mitutoyo digital caliper is easier to read and offer higher precision than any dial or vernier calipers.
The SPC output capability on this caliper makes it compatible with all direct-measuring applications to transmit and record data. It comes with a NIST-traceable calibration certificate.
| Height (cm) | 26.42 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 3.81 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.1721 |
This caliper offers high precision, with an accuracy of +/-0.001 inches (0.02 millimeters), ensuring reliable and accurate measurements for various applications.
Calipers provide four different ways to measure, each with incredible utility-outside diameter, inside diameter, depth and step.
These digital calipers have a zero button for setting the reading to zero value at the time it is closed. Once closed, the caliper reads 0.000 inches and is ready for taking measurements.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)