-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Absolute Electronic Digital Caliper |
|---|---|
| Absolute Positioning | Yes |
| Accuracy | -0.001" to +0.001" |
| Battery Size | SR44 |
| Calibration Certificate | Yes |
| Caliper Material | Stainless Steel |
| Case | Molded Plastic |
| Case Material | Molded Plastic |
| Case Type | Plastic Case |
| Certification | Certificate Of Inspection |
| Coolant Resistant | No |
| Depth Rod Shape | Round |
| Dimension Type | Inch, Metric |
| Display Type | LCD |
| Dust Resistant | Yes |
| Functions | Origin-Set, Zero, Data Output, In./Mm, Alarm, Low Voltage, Counting Value Composition Error |
| Graduations - Lower Scale | 0" |
| Graduations - Upper Scale | 4" |
| Included Certification | Long Form Calibration Certificate Traceable To NIST |
| Includes Battery | Yes |
| Includes Case | Yes |
| Ip Rating | Not Rated |
| Jaw Actuation Type | Thumb Wheel |
| Jaw Depth - Upper Jaw | 21/32" |
|---|---|
| Jaw Material | Stainless Steel |
| Jaw Shape | Standard |
| Linear Encoder Type | Electrostatic Capacitance |
| Long Form Calibration Certificate | Yes |
| Material | Stainless Steel |
| Maximum Measurement - Inch | 4" |
| Maximum Measurement - Mm | 100 mm |
| Measurements | 4-Way |
| Measures Depth | Yes |
| Measures Inside Dimension | Yes |
| Measures Outside Dimension | Yes |
| Measures Step | Yes |
| Minimum Measurement - Fractional Inch | 0" |
| Minimum Measurement - Inch | 0" |
| Minimum Measurement - Mm | 0 mm |
| Range | 0" to 4" |
| Repeatability | 0005", 01 mm |
| Resolution | 0.0005" |
| Spc Output | No |
| System Of Measurement | Imperial/Metric |
| Water Resistant | No |
| With Locking Nut | Yes |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 26.67 |
| Width (cm) | 11.68 |
| HS Code | 9017304000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)