| Item | Fixture Clamp |
|---|---|
| Bolt Thread Length | 25 mm |
| Bolt Thread Size | M4 |
| Clamp Body Material | Steel |
| Clamp Face Material | Steel |
| Clamp Face Type | Smooth |
| Clamp Travel From Centerline | 0.25 mm |
| Clamp Type | Expansion |
| Diameter | 4 mm |
| Drive Size | 4 mm |
| Force | 4228N |
| Head Diameter | 12.4 mm |
|---|---|
| Head Height | 16 mm |
| Includes | (3) Mounting Screws, (4) Mounting Screws With #9 And #10 |
| Material | Steel |
| Max Clamping Force | 4228N |
| Measurement System | Metric |
| Overall Diameter | 29.72 mm |
| Overall Height | 21.8 mm |
| Overall Width | 29.72 mm |
| Series | ID XPANSION Series |
| Thread Length | 25 mm |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 3.18 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)