-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fixture Clamps |
|---|---|
| Bolt Thread Length | 1/2" |
| Bolt Thread Size | 5/16"-18 |
| Clamp Body Material | Steel |
| Clamp Face Material | Brass |
| Clamp Face Type | Smooth |
| Clamp Travel From Centerline | 0.04" |
| Clamp Type | Fixture Clamp |
| Clamping Length From Workpiece | 2/5" |
| Drive Size | 3/16" |
| Force | 800 lbs. |
|---|---|
| Head Height | 0.18" |
| Head Width | 0.812" |
| Material | Brass, Steel |
| Max Clamping Force | 3558N |
| Measurement System | Inch |
| Number Of Clamps | 12 |
| Overall Height | 16/25" |
| Thread Length | 1/2" |
| Thread Size | 5/16"-18 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.4252 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)