-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fixture Clamps |
|---|---|
| Bolt Thread Length | 3/8" |
| Bolt Thread Size | #8-32 |
| Clamp Body Material | Steel |
| Clamp Face Material | Brass |
| Clamp Face Type | Smooth |
| Clamp Travel From Centerline | 0.03" |
| Clamp Type | Fixture Clamp |
| Clamping Length From Workpiece | 0.15" |
| Diameter | 0.172" |
| Drive Size | 5/64" |
| Force | 205 lbs. |
|---|---|
| Head Height | 0.11" |
| Head Width | 0.312" |
| Material | Brass, Steel |
| Maximum Clamping Force | 910N |
| Measurement System | Inch |
| No. Of Clamps | 10 |
| Overall Height | 0.46" |
| Overall Width | 0.312" |
| Thread Length | 3/8" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 10.16 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)