MITEE-BITE PRODUCTS INC 10208 Fixture Clamps Cam Action 1/2-13 1 Inch, 8PK

Item: AH4CGA
Model: 10208
Cross Ref: 34CU50
24 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$183.84
10% off
$165.46 /pkg. of 8 (ex. VAT)
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
Item Fixture Clamps
Bolt Thread Length 1"
Bolt Thread Size 1/2"-13
Clamp Body Material Steel
Clamp Face Material Brass
Clamp Face Type Smooth
Clamp Travel From Centerline 0.1"
Clamp Type Fixture Clamp
Clamping Length From Workpiece 1/2"
Diameter 1/2"
Drive Size 5/16"
Force 4000 lbs.
Head Height 0.375"
Head Width 1"
Material Brass, Steel
Max Clamping Force 17790N
Measurement System Inch
Number Of Clamps 8
Overall Height 1.275"
Overall Width 1"
Thread Length 1"
Thread Size 1/2"-13

Product Details

    • Clamp Style : Cam Action

Shipping Information

Height (cm) 3.56
Length (cm) 12.95
Width (cm) 10.16
Country Of Origin US
Weight (kg) 0.441

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site