-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air-Cooled Torch Body |
|---|---|
| Cooling Method | Air Cooled |
| Duty Cycle | 60% |
| For Maximum Electrode Diameter | 5/32" |
| For Minimum Electrode Diameter | 0.02" |
| For Welder Model | Dynasty 280, Dynasty 280 Dx Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, Xmt Series |
| For Welder Series | Dynasty, Maxstar, Xmt Series |
| Gas Valve | Yes |
|---|---|
| Maximum Amperage | 200A |
| Neck Type | Rigid |
| Output Range | 200/150A |
| Process | TIG Welding (GTAW) |
| Tig Torch Model | 26V |
| Tig Torch Series | A-200 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 5.08 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)