-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air-Cooled Torch Body |
|---|---|
| Cooling Method | Air Cooled |
| Duty Cycle | 60% |
| For Maximum Electrode Diameter | 5/32" |
| For Minimum Electrode Diameter | 0.02" |
| For Welder Model | Dynasty 280, Dynasty 280 Dx Multiprocess, Maxstar 280, Maxstar 280 Multiprocess, Xmt Series |
| For Welder Series | Dynasty, Maxstar, Xmt Series |
| Gas Valve | Yes |
|---|---|
| Maximum Amperage | 200A |
| Neck Type | Flexible |
| Output Range | 200/150A |
| Process | TIG Welding (GTAW) |
| Tig Torch Model | 26FV |
| Tig Torch Series | A-200 |
Miller Weldcraft WP-26FV welding torch is a mechanical tool that uses an open flame with gas fuel and oxygen to melt two pieces of metal together, constructing a tight seam. This welding torch is suitable for applications, such as fabrication, manufacturing, maintenance & repair and more.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 5.08 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1154 |
Air-cooled torches are cooled by air, whereas water-cooled welders are connected to a water-cooled unit. Water-cooled torches provide a higher duty cycle and last longer before heating up.
The TIG welding torches are mainly used for pipeline and pipe welding applications. They are, however, employed in aviation, aerospace and sheet metal industries.
Weldcraft air-cooled torches are constructed from superior quality copper alloys and are suitable for welding under 250 amps. They come in one-piece and two-piece torch configurations. Weldcraft air-cooled torches are perfect for portable applications as they do not need a heavy-duty water-cooler.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)