-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Air-Cooled Torch Body |
|---|---|
| Cooling Method | Air Cooled |
| Duty Cycle | 60% |
| For Maximum Electrode Diameter | 1/8" |
| For Minimum Electrode Diameter | 0.02" |
| For Welder Model | Dynasty 210, Maxstar 161 Sth, Maxstar 161 Stl, Maxstar 210, Multimatic 200, Multimatic 215, Multimatic 220, Multimatic 255, Syncrowave 210 |
| For Welder Series | Dynasty Series, Maxstar Series, Multimatic Series, Syncrowave Series |
| Gas Valve | No |
|---|---|
| Maximum Amperage | 150A |
| Neck Type | Rigid |
| Output Range | 150/115A |
| Process | TIG Welding (GTAW) |
| Tig Torch Model | 17 |
| Tig Torch Series | A-150 |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 5.08 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)