-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Auto Darkening Welding Helmet |
|---|---|
| Adf Controls | Digital |
| Battery Chemistry | Lithium Ion |
| Battery Included | Yes |
| Battery Life | 2000 hrs. |
| Battery Type | CR2450 |
| Color | Black |
| Compatible Suspension Brand Name | Miller |
| Compatible Suspension Grainger Part Number | 60UP42 |
| Compatible Suspension Manufacturer Part Number | 284218 |
| En379 Classification | 1/1/1/2 |
| Features | Auto-On/Off, Half Shade Settings, Quick Release Cover Lens, Three Operating Modes, Variable Shade |
| For Use With Mfr. Model Number | 284218 |
| Graphics | No Graphics |
| Grind Mode | Yes |
| Hat Size Minimum | Not Applicable |
| Head Diameter Minimum | 21 1/2" |
| Helmet Material | Nylon |
| Helmet Type | Auto-Darkening |
| Helmet Width | 9" |
| Includes | (2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag |
|---|---|
| Includes Electromagnetic Sensor | Yes |
| Lens Color | Clear |
| Lens Material | Polycarbonate |
| Light State | 3 |
| Magnification | No |
| Material | Nylon |
| Maximum Head Dia. | 26" |
| Number Of Arc Sensors | 4 |
| Number Of Suspension Points | 2 |
| Power Source | Battery |
| Series | DIGITAL ELITE |
| Suspension Adjustment Type | Ratchet |
| Switching Speed | 0.00004 sec. |
| Tig Amp Rating | 5A |
| Viewing Area | 9.22 sq. in. |
| Welding Light State | 3 |
| Welding Shade Designation | W3, W5 To W8, W8 To W13 |
| standard | ANSI Z87.1+, CE, CSA CERTIFIED |
| Country Of Origin | KR |
|---|
| Weight (kg) | 1.3725 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)