-
Select Country
- Source Now
Get it by Wednesday, Mar 4
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Auto Darkening Welding Helmet |
|---|---|
| Adf Controls | Digital |
| Battery Chemistry | Lithium Ion |
| Battery Life | 3000 hrs. |
| Battery Type | Lithium Ion |
| Color | Black |
| Features | Auto-On/Auto-Off Power Control, Clearlight Lens Technology, Improved Digital Controls, Redesigned Headgear |
| Graphics | Lucky's Speed Shop |
| Grind Mode | Yes |
| Headgear | Ratchet |
| Helmet Material | Nylon |
| Helmet Type | Auto-Darkening |
| Includes | (2) Inside Cover Lenses, (5) Outside Cover Lenses, Helmet Bag |
| Includes Batteries | Yes |
| Includes Electromagnetic Sensor | Yes |
|---|---|
| Lens Shade | 8 To 13 |
| Material | Nylon |
| Number Of Arc Sensors | 4 |
| Plate Height | 2 2/5" |
| Plate Width | 3 4/5" |
| Power Source | Battery, Solar |
| Series | DIGITAL ELITE |
| Suspension Adjustment Type | Ratchet |
| Tig Amp Rating | 5A |
| Viewing Area | 3.82" x 2.44" |
| Welding Light State | 3 |
| Welding Shade Designation | W8 To W13 |
| standard | ANSI Z87.1+2010, CSA CERTIFIED |
| Height (cm) | 25.15 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 26.42 |
| HS Code | 6506103075 |
|---|---|
| Country Of Origin | KR |
| Weight (kg) | 1.22 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)