-
Select Country
- Source Now
Get it by Monday, Mar 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Helmet |
|---|---|
| Adf Controls | Digital |
| Battery Chemistry | Lithium Ion |
| Battery Life | 2000 hrs. |
| Battery Type | Lithium Ion |
| Color | Black |
| En379 Classification | 1/1/1/2 |
| Features | Clearlight Lens Technology, Infotrack Arc Tracking Technology, x Mode |
| Graphics | Departed |
| Grind Mode | Yes |
| Headgear | Ratchet |
| Helmet Material | Nylon |
| Helmet Type | Auto-Darkening |
| Includes | (2) Inside Cover Lenses, (5) Outside Cover Lenses, Clip-On Top Comfort Cushion- Limited Time, Helmet Bag |
| Includes Batteries | Yes |
|---|---|
| Includes Electromagnetic Sensor | Yes |
| Lens Shade | 5 To 13 |
| Material | Nylon |
| Number Of Arc Sensors | 4 |
| Power Source | Battery |
| Series | Digital Infinity Series |
| Suspension Adjustment Type | Ratchet |
| Tig Amp Rating | 5A |
| Type | Auto Darkening |
| Viewing Area | 6.7" x 6.7" |
| Welding Light State | 3 |
| Welding Shade Designation | W8 To W13 |
| standard | ANSI Z87.1-2010, CSA CERTIFIED |
| Height (cm) | 26.16 |
|---|---|
| Length (cm) | 31.24 |
| Width (cm) | 26.92 |
| Country Of Origin | KR |
|---|---|
| Weight (kg) | 1.5014 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)