-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Welding Helmet |
|---|---|
| Battery Life | Infinite |
| Color | Black |
| En379 Classification | 1/1/1/2 |
| Features | Auto On/Off |
| Grind Mode | Yes |
| Headgear | Ratchet |
| Helmet Adf Controls | Digital |
| Helmet Material | Nylon |
| Helmet Type | Auto-Darkening |
| Includes | (2) Inside Cover Lenses, (5) Outside Cover Lenses |
| Includes Batteries | No |
| Includes Electromagnetic Sensor | No |
| Lens Shade | 10 mg |
|---|---|
| Material | Nylon |
| Number Of Arc Sensors | 2 |
| Power Source | Solar |
| Series | Classic Series |
| Suspension Adjustment Type | Ratchet |
| Tig Amp Rating | 20A |
| Type | Auto Darkening |
| Viewing Area | 3.74" x 1.38" |
| Welding Light State | 3 |
| Welding Shade Designation | W10 |
| standard | ANSI, CSA CERTIFIED |
| Height (cm) | 23.88 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 25.91 |
| Country Of Origin | KR |
|---|---|
| Weight (kg) | 0.882 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)