MIGHTY LINE ANGLEW Floor Marking Tape, 2 Inch Width, White Angle, 100PK

Item: AD3FGF
Model: ANGLEW
Cross Ref: 3YTE8
1 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$254.54
10% off
$229.09 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Floor Marking Tape
Adhesion To Steel 83 oz./in.
Adhesive Material Rubber
Backing Material Vinyl
Color White
Die Cut Shape L
Floor Marking Tape Shape L
Glow In The Dark No
Imperial Tape Length 6"
Imperial Tape Width 2"
Imperial Tape Wxl 2" x 6"
Legend No Legend
Length 6"
Material Vinyl
Max. Tape Performance Temp. Not Rated
Message Legend No Legend
Min. Tape Performance Temp. Not Rated
Pack Size 100
Pattern Solid
Performance Temp. +55°F to +185°F
Product Form L
Retroreflective Grade Non Reflective
Safety Tape Color White
Shape Angle
Specifications Met ASTM
Tape Adhesive Material Rubber
Tape Backing Material Vinyl
Tape Color White
Tape Pattern Solid
Tape Thickness 55 mil.
Thickness 55 mil.
Width 2"
Standards ASTM D 882, PSTC-101D

Product Details

    • Sub-Brand : Shieldmark

Shipping Information

Height (cm) 8.26
Length (cm) 21.59
Width (cm) 16.51
HS Code 3919905060
Country Of Origin US
Weight (kg) 1.8405

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site